Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Alloy Steel, 14,000 lb., Gold
Mfr # 1048859
Zoro # G6607772
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 1-39/64 in
- Dimension B 9-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048859
- Zoro # G6607772
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-39/64 in |
Dimension B | 9-5/8 in |
Dimension D | 2-1/2 in |
Diameter | 1 in |
Dimension d | 2-1/2" |
Eye Inside Height | 2 1/4 in |
Hook Reach Length | 9 5/8 in |
Eye Inside Width | 2 1/2 in |
Dimension a | 1-39/64" |
Overall Length | 12 1/2 in |
Overall Width | 6 1/4 in |
Usable Length | 9 5/8 in |
Eye Inside Diameter | 2 1/2 in |
Compatible Rope Diameter | 1 in, 1 1/8 in |
Hook Opening Width | 2 1/2 in |
Compatible Chain Trade Size | 5/8 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 14,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 2 1/2 in, Overall Length 12 1/2 in, Usable Length 9 5/8 in, Overall Width 6 1/4 in, Eye Inside Diameter 2 1/2 in, Eye Inside Height 2 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- OTC Wheel Dolly, Easy Lever, 300 lb. (5096A)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- WERNER Ladder Cinch, Nylon (94-2)
- CROSBY ® S-1317 1/2" Shur-Loc Clevis hook - 1029027 (1029027)
- CROSBY Eye Hook, Carbon Steel, 10,000 lb., Red (1022260)
- CROSBY ® A-1339 1/2" Grade 100 Clevis Sling Hook - 1049149 (1049149)
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- PEERLESS CHAIN 3/8 G70 CL SLIP W/LAT, YC, UPC, 8015466 (8015466)
- Crosby Chain & Cable Hooks