Shop All Blocks, Sheaves & Pulleys
Crosby
Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted
Mfr # 109126
Zoro # G3342571
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Shackle
- Rope Dia. 5/8 in to 3/4 in
- Working Load Limit 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 109126
- Zoro # G3342571
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 5/8 in to 3/4 in |
Eye Hook Inside Dia. | 3 29/64 in |
Sheave Width | 1 23/32 in |
Sheave Inside Dia. | 5 29/32 in |
Sheave Outside Dia. | 6 in |
Rope Diameter | 5/8 in to 3/4 in |
Sheave Inside Diameter | 5 29/32 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Attachment Inside Diameter | 3 15/32 in |
Mounting Hole Diameter | 6 in |
Sheave Depth | 1 23/32 in |
Sheave Outside Diameter | 6 in |
Overall Width | 6 in |
Overall Depth | 4 1/4 in |
Overall Height | 18 7/8 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Mount Type Side Mount, Upright Mount, Working Load Limit 16,000 lb, Operation Lifting, Attachment Type Shackle, Compatible Rope Diameter 5/8 in, 3/4 in, Sheave Inside Diameter 5 29/32 in, Sheave Depth 1 23/32 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Roller, Attachment Inside Diameter 3 15/32 in, Housing Material Alloy Steel, Mounting Hole Diameter 6 in, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- ZORO SELECT Guard Rail, L78In, Lift Out (5AE56)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T8)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (1/2" wire x 4.5" sheave) (4190S45)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-070-146C16)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- Crosby Lifting Hardware