Shop All Shackles
Crosby
Sling Shackle, Screw Pin, 1" Pin Dia.
Mfr # S-253
Zoro # G0994380
original price:
$93.45
14% off
new price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 17,500 lb
- Width Between Eyes 1 3/8 in
- Pin Dia. 1 in
- Body Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/8 in |
Pin Dia. | 1 in |
Body Size | 1 1/8 in |
For Sling Width | 5 in, 6 in |
Outside Diameter of Eye | 2 1/16 in |
Sling Width | 2" |
Compatible Sling Width | 5 in, 6 in |
Inside Width | 2 1/4 in |
Inside Length | 2 3/4 in |
Pin Diameter | 1 in |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 17,500 lb, Compatible Sling Width 5 in, 6 in, Width Between Eyes 1 3/8 in, Body Material Alloy Steel, Inside Length 2 3/4 in, Inside Width 2 1/4 in, Body Thickness 2 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-GB-38-5)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94432 (94432)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. (G-209A)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Bolt Type, Forged Alloy, Galvanized (5391695)
- Crosby Lifting Hardware