Shop All Shackles
Crosby
Sling Shackle, Screw Pin, 1-1/4" Pin Dia
Mfr # 1020602
Zoro # G0994371
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 25,000 lb
- Width Between Eyes 1 5/8 in
- Pin Dia. 1 1/4 in
- Body Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 5/8 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 3/8 in |
For Sling Width | 3 in |
Outside Diameter of Eye | 2 11/16 in |
Sling Width | 3" |
Compatible Sling Width | 7 in, 8 in |
Pin Diameter | 1 1/4 in |
Inside Width | 3 1/4 in |
Inside Length | 3 in |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 25,000 lb, Compatible Sling Width 7 in, 8 in, Width Between Eyes 1 5/8 in, Body Material Alloy Steel, Inside Length 3 in, Inside Width 3 1/4 in, Body Thickness 3 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- KELLEY ATLANTIC Safety Leg Springs, Below Dock Leg Retur (13-0294)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- Crosby Shackles