Shop All Shackles
Crosby
Sling Shackle, 70,000 lb, Alloy Steel
Mfr # 1020620
Zoro # G4113628
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 70,000 lb
- Width Between Eyes 2 1/2 in
- Pin Dia. 2 in
- Body Size 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 2 1/2 in |
Pin Dia. | 2 in |
Body Size | 2 1/4 in |
Inside Length | 6 3/8 in |
Compatible Sling Width | 11 in, 12 in |
Pin Diameter | 2 in |
Inside Width | 5 1/2 in |
Details
Item | Shackle |
Pin Style | Screw |
Working Load Limit | 70,000 lb |
Pin Material | Alloy Steel |
Body Material | Alloy Steel |
Standards | ASME B30.26 |
Maximum Operating Temperature | 392 Degrees F |
Body Color | Red |
Body Finish | Painted |
Body Thickness | 5 in |
Minimum Operating Temperature | -4 Degrees F |
Pin Type | Removable Screw Pin |
Pin Finish | Painted |
Shackle Type | Sling Shackle |
Lifting Capability | For Lifting |
Pin Color | Red |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Compatible Sling Width 11 in, 12 in, Width Between Eyes 2 1/2 in, Body Material Alloy Steel, Inside Length 6 3/8 in, Inside Width 5 1/2 in, Body Thickness 5 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Medium Bump-Release Gray (20077BR)
- CROSBY Wide Body Shackle, 80,000 lb, Alloy Steel (1021584)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- Crosby Lifting Hardware