Shop All Shackles
Crosby
Sling Shackle, 6,500 lb, Alloy Steel
Mfr # 1020575
Zoro # G4108798
$55.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 7/8 in
- Pin Dia. 3/4 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 7/8 in |
Pin Dia. | 3/4 in |
Body Size | 3/4 in |
Compatible Sling Width | 1 in, 2 in |
Inside Width | 1 3/8 in |
Inside Length | 1 1/2 in |
Pin Diameter | 3/4 in |
Details
Item | Shackle |
Pin Style | Screw |
Working Load Limit | 6,500 lb |
Body Material | Alloy Steel |
Pin Material | Alloy Steel |
Standards | ASME B30.26 |
Shackle Type | Sling Shackle |
Body Color | Red |
Maximum Operating Temperature | 392 Degrees F |
Body Thickness | 1 in |
Pin Color | Red |
Body Finish | Painted |
Pin Type | Removable Screw Pin |
Lifting Capability | For Lifting |
Minimum Operating Temperature | -4 Degrees F |
Pin Finish | Painted |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Compatible Sling Width 1 in, 2 in, Width Between Eyes 7/8 in, Body Material Alloy Steel, Inside Length 1 1/2 in, Inside Width 1 3/8 in, Body Thickness 1 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 12 ft L, 4 in W, Polyester, Yellow (UU1604DX12)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1018687)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1-1/4", 12T WLL (1018589)
- Crosby Lifting Hardware