Shop All Shackles
Crosby
Sling Shackle, 25,000 lb, Alloy Steel
Mfr # 1020602
Zoro # G4109945
product price: $171.10
/ea
Free Shipping & Returns
$171.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 25,000 lb
- Width Between Eyes 1 5/8 in
- Pin Dia. 1 1/4 in
- Body Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 5/8 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 3/8 in |
Pin Diameter | 1 1/4 in |
Compatible Sling Width | 7 in, 8 in |
Inside Width | 3 1/4 in |
Inside Length | 3 in |
Details
Item | Shackle |
Pin Style | Screw |
Working Load Limit | 25,000 lb |
Pin Material | Alloy Steel |
Standards | ASME B30.26 |
Body Material | Alloy Steel |
Body Finish | Painted |
Pin Type | Removable Screw Pin |
Pin Color | Red |
Maximum Operating Temperature | 392 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Shackle Type | Sling Shackle |
Lifting Capability | For Lifting |
Body Thickness | 3 in |
Body Color | Red |
Pin Finish | Painted |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 25,000 lb, Compatible Sling Width 7 in, 8 in, Width Between Eyes 1 5/8 in, Body Material Alloy Steel, Inside Length 3 in, Inside Width 3 1/4 in, Body Thickness 3 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- BIL-JAX Well Wheel - 10" (0082-0103)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1019702)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410435)
- Crosby Shackles