Shop All Shackles
Crosby
Sling Shackle, 100,000 lb, Alloy Steel
Mfr # 1020629
Zoro # G7336324
product price: $1,319.00
/ea
Free Shipping & Returns
$1,319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 100,000 lb
- Width Between Eyes 3 in
- Pin Dia. 2 1/4 in
- Body Size 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3 in |
Pin Dia. | 2 1/4 in |
Body Size | 2 3/4 in |
Pin Diameter | 2 1/4 in |
Inside Width | 6 1/2 in |
Inside Length | 7 3/4 in |
Compatible Sling Width | 13 in |
Details
Item | Shackle |
Pin Style | Screw |
Working Load Limit | 100,000 lb |
Pin Material | Alloy Steel |
Body Material | Alloy Steel |
Standards | ASME B30.26 |
Minimum Operating Temperature | -4 Degrees F |
Lifting Capability | For Lifting |
Body Color | Red |
Maximum Operating Temperature | 392 Degrees F |
Shackle Type | Sling Shackle |
Body Thickness | 6 in |
Pin Finish | Painted |
Pin Type | Removable Screw Pin |
Body Finish | Painted |
Pin Color | Red |
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 100,000 lb, Compatible Sling Width 13 in, Width Between Eyes 3 in, Body Material Alloy Steel, Inside Length 7 3/4 in, Inside Width 6 1/2 in, Body Thickness 6 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- LYON Plywood Support (DD65836)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019356)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Shackle, 2 in., 70,000 lb. (1019677)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- Crosby Lifting Hardware