Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Sleeve, 5/8 in., Steel
Mfr # 1041189
Zoro # G2368348
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 5/8 in
- Standards A-A-52540 Type 1
- Wire Rope Dia. 5/8"
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1041189
- Zoro # G2368348
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/8 in |
Wire Rope Dia. | 5/8" |
Swaged Outside Diameter | 1 1/4 in |
Compatible Rope Diameter | 5/8 in |
Overall Length | 2 3/4 in |
Outside Diameter | 1 1/2 in |
Details
Item | Sleeve |
Material | Steel |
Standards | A-A-52540 Type 1 |
Finish | Black Oxide |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Load Efficiency Rating | 93 % |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Lifting Capability | For Lifting |
Number of Compressions | 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 2 3/4 in, Outside Diameter 1 1/2 in, Number of Compressions 7, Swaged Outside Diameter 1 1/4 in, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 93 Percent, Finish Black Oxide, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards A-A-52540 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HD Magnetic Hanging Sweeper, 60" (HDMS-60)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- Crosby Sleeve & Thimble Kits for Wire Rope