Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Sleeve, 3/8 in., Steel
Mfr # 1041107
Zoro # G2368366
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- Wire Rope Dia. 3/8"
- Standards A-A-52540 Type 1
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1041107
- Zoro # G2368366
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Swaged Outside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
Overall Length | 1 1/2 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Sleeve |
Material | Steel |
Standards | A-A-52540 Type 1 |
Finish | Black Oxide |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Load Efficiency Rating | 93 % |
Number of Compressions | 7 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 1 1/2 in, Outside Diameter 7/8 in, Number of Compressions 7, Swaged Outside Diameter 3/4 in, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 93 Percent, Finish Black Oxide, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards A-A-52540 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- EASY HEAT Easy Heat AHB112A 12 ft. Automatic Pipe Heating Cable (246055)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- Crosby Sleeve & Thimble Kits for Wire Rope