Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Sleeve, 1/2 in., Steel
Mfr # 1041143
Zoro # G2368357
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1/2 in
- Wire Rope Dia. 1/2"
- Standards A-A-52540 Type 1
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1041143
- Zoro # G2368357
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Overall Length | 2 in |
Outside Diameter | 1 1/4 in |
Compatible Rope Diameter | 1/2 in |
Swaged Outside Diameter | 1 in |
Details
Item | Sleeve |
Material | Steel |
Standards | A-A-52540 Type 1 |
Finish | Black Oxide |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Load Efficiency Rating | 93 % |
Number of Compressions | 7 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/2 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 2 in, Outside Diameter 1 1/4 in, Number of Compressions 7, Swaged Outside Diameter 1 in, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 93 Percent, Finish Black Oxide, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards A-A-52540 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (TO1678806)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- DAYTON Cable, 1/4 IN, 250 FT, 1400 Lb Capacity (1DLA4)
- CM Brake Disc Washer (40904)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- Crosby Sleeve & Thimble Kits for Wire Rope