Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Sleeve, 1-1/4 in., Steel
Mfr # 1041287
Zoro # G2368339
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1 1/4 in
- Standards A-A-52540 Type 1
- Wire Rope Dia. 1-1/4"
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1041287
- Zoro # G2368339
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1 1/4 in |
Wire Rope Dia. | 1-1/4" |
Swaged Outside Diameter | 2 3/8 in |
Compatible Rope Diameter | 1 1/4 in |
Overall Length | 5 1/4 in |
Outside Diameter | 2 3/4 in |
Details
Item | Sleeve |
Material | Steel |
Standards | A-A-52540 Type 1 |
Finish | Black Oxide |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Number of Compressions | 6 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Lifting Capability | For Lifting |
Load Efficiency Rating | 93 % |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1 1/4 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 5 1/4 in, Outside Diameter 2 3/4 in, Number of Compressions 6, Swaged Outside Diameter 2 3/8 in, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 93 Percent, Finish Black Oxide, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards A-A-52540 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY BL-O Golden Gate Link Chain Nest Hook With PIN-LOK Self-Closing Gate, #4 Trade, 1.7 ton Load, Ball B (1051409)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 35' (SFCS4W-10AWG-35)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Wire Rope Thimble, 3/16 in., Steel (1037274)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- Crosby Chains, Ropes & Cables