Shop All Shackles
Crosby
Shackle, 7/8 in., 13,000 lb., Bolt Pin
Mfr # 1019533
Zoro # G2368698
product price: $105.50
/ea
Free Shipping & Returns
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 13,000 lb
- Width Between Eyes 1 1/2 in
- Pin Style Bolt
- Standards ASME B30.26
- Pin Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/2 in |
Pin Dia. | 1 in |
Outside Diameter of Eye | 2 1/16 in |
Body Size | 7/8 in |
Inside Width | 2 1/4 in |
Pin Diameter | 1 in |
Inside Length | 3 1/4 in |
Details
Item | Shackle |
Working Load Limit | 13,000 lb |
Pin Style | Bolt |
Standards | ASME B30.26 |
Finish | Hot Galvanized |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Body Thickness | 7/8 in |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Pin Finish | Galvanized |
Minimum Operating Temperature | -40 Degrees F |
Body Color | Silver |
Pin Type | Removable Bolt and Nut |
Shackle Type | Anchor Shackle |
Body Finish | Galvanized |
Pin Color | Red |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Width Between Eyes 1 1/2 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1019640)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- FEHR BROTHERS Anchor Shackle, In Trade, 0.75 Ton Working Load, Commercial Grade, Steel, Galvanized (3/8)
- Crosby Shackles