Shop All Shackles
Crosby
Shackle, 5/8" Body Sz, Galvanized
Mfr # 1019258
Zoro # G8526170
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 6,500 lb
- Width Between Eyes 1 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 1 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
Outside Diameter of Eye | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 2 in |
Inside Width | 1 in |
Pin Diameter | 3/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Width Between Eyes 1 in, Body Material Carbon Steel, Inside Length 2 in, Inside Width 1 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- GROZ Trolley, Material Handling, 180kg (44431)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- Crosby Lifting Hardware