Shop All Shackles
Crosby
Shackle, 5/16" Body Sz, Galvanized
Mfr # 1019770
Zoro # G7438118
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 57/64 in
- Body Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 57/64 in |
Body Size | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 3/4 in |
Inside Length | 1 1/8 in |
Inside Width | 1/2 in |
Pin Diameter | 3/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 1/2 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 30,000 lb. Cap (KRS-15-SLP)
- TE-CO Hoist Ring, 1000lb, 3/8-16 Thread Size (AK46106)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF2-902-8)
- NORTECH Grip Only (N8312)
- CROSBY Shackle, 7/16 in., 3000 lb. (1019471)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019356)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- Crosby Lifting Hardware