Shop All Shackles
Crosby
Shackle, 3/8" Body Sz, Galvanized
Mfr # 1019772
Zoro # G7438179
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 2,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 1 in |
Inside Width | 5/8 in |
Pin Diameter | 1/2 in |
Inside Length | 1 1/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 5/8 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 5/8 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 500 Ft (ZAG116GAL-500)
- ZORO SELECT Underside Foot (MH12R95906G)
- JET Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton (S90-150-30)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1019622)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- Crosby Shackles