Shop All Shackles
Crosby
Shackle, 3/8" Body Sz, Galvanized
Mfr # 1019196
Zoro # G8526329
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 2,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Outside Diameter of Eye | 15/16 in |
Manufacturers Warranty Length | 1 yr |
Pin Diameter | 1/2 in |
Inside Length | 1 1/4 in |
Inside Width | 5/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 5/8 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 5/8 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- WERNER Ladder Cinch, Nylon (94-2)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- CROSBY Shackle, 1 in., 25,000 lb., Screw Pin (1017582)
- Crosby Shackles