Shop All Shackles
Crosby
Shackle, 3/4 in., 14,000 lb., Screw Pin
Mfr # 1017538
Zoro # G2368917
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 14,000 lb
- Finish Hot Galvanized
- Body Size 3/4 in
- Pin Dia. 57/64 in
- Width Between Eyes 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Size | 3/4 in |
Pin Dia. | 57/64 in |
Width Between Eyes | 1 1/4 in |
Outside Diameter of Eye | 1 13/16 in |
Inside Length | 2 3/4 in |
Pin Diameter | 7/8 in |
Inside Width | 2 in |
Details
Item | Shackle |
Working Load Limit | 14,000 lb |
Finish | Hot Galvanized |
Standards | ASME B30.26 |
Pin Style | Screw |
Pin Material | Alloy Steel |
Body Material | Alloy Steel |
Lifting Capability | For Lifting |
Pin Type | Removable Screw Pin |
Body Color | Silver |
Pin Color | Silver |
Body Finish | Galvanized |
Body Thickness | 3/4 in |
Shackle Type | Anchor Shackle |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Pin Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 14,000 lb, Width Between Eyes 1 1/4 in, Body Material Alloy Steel, Inside Length 2 3/4 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 in. Wheel Diameter Rubber Caster Wheel, 300 lbs. (416P23)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- KEEPER Bungee W/Ball Blk 8"25Pk (06345)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- CROSBY Wide Body Shackle, 25,000 lb, Alloy Steel (1021682)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1018687)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019768)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5412435)
- Crosby Shackles