Shop All Shackles
Crosby
Shackle, 3/4" Body Sz, Galvanized
Mfr # 1019276
Zoro # G7438133
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 2 13/16 in |
Inside Width | 1 1/4 in |
Inside Length | 2 3/8 in |
Pin Diameter | 7/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 1/4 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver (FG6111L3GRAY)
- KEEPER 6'X1" Retractable Ratchet Tie-Down, Orange, S-Hooks, 500Lbs WLL, PK2 (5561)
- RUBBERMAID COMMERCIAL Swivel Caster Kit (FG2640M30000)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- CROSBY Wide Body Shackle, 14,000 lb, Alloy Steel (1021664)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Shackle, 1" Body Sz, Galvanized (1019310)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9641235)
- Crosby Lifting Hardware