Shop All Shackles
Crosby
Shackle, 1/4" Body Sz, Galvanized
Mfr # 1019150
Zoro # G7438273
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,000 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Outside Diameter of Eye | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Pin Diameter | 1/4 in |
Inside Width | 1/2 in |
Inside Length | 1 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 in, Inside Width 1/2 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Hydraulic (21-41)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C2P6)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801427N)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1019481)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- Crosby Shackles