Shop All Shackles
Crosby
Shackle, 1/2" Body Sz, Galvanized
Mfr # 1019230
Zoro # G7438221
original price:
$23.79
9% off
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
Outside Diameter of Eye | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 1 5/8 in |
Pin Diameter | 5/8 in |
Inside Width | 3/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 5/8 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Silver Steel Clothesline Hook 140 lb (N121-087)
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- CROSBY Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Bolt Pin, Hot Dipped Galvanized (1219472)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- CROSBY Shackle, 2 in., 70,000 lb. (1019677)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 3/16" (RF1032)
- Crosby Lifting Hardware