Shop All Shackles
Crosby
Shackle, 1 in., 17,000 lb.
Mfr # 1019551
Zoro # G2368689
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 17,000 lb
- Width Between Eyes 1 3/4 in
- Standards ASME B30.26
- Body Size 1 in
- Pin Style Bolt, Cotter, Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Body Size | 1 in |
Pin Dia. | 1 5/32 in |
Inside Width | 2 3/4 in |
Pin Diameter | 1 1/8 in |
Inside Length | 3 3/4 in |
Details
Item | Shackle |
Working Load Limit | 17,000 lb |
Standards | ASME B30.26 |
Pin Style | Bolt, Cotter, Nut |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Pin Type | Removable Bolt and Nut |
Shackle Type | Anchor Shackle |
Body Color | Silver |
Lifting Capability | For Lifting |
Pin Color | Red |
Pin Finish | Galvanized |
Body Thickness | 1 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Body Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 3/4 in, Inside Width 2 3/4 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE1802TFX3)
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1018669)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CM Screw Pin Anchor Shackle 3/4 (M652P)
- Crosby Lifting Hardware