Shop All Shackles
Crosby
Shackle, 1" Body Sz, Galvanized
Mfr # 1019310
Zoro # G7438160
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 17,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/8 in
- Body Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/8 in |
Body Size | 1 in |
Outside Diameter of Eye | 2 3/8 in |
Manufacturers Warranty Length | 1 yr |
Pin Diameter | 1 1/8 in |
Inside Length | 3 1/4 in |
Inside Width | 1 3/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 1 3/4 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- WHEEL MASTERS Wheel Masters Straight Valve Extenders - 2 in. (80292)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- Crosby Lifting Hardware