Shop All Shackles
Crosby
Shackle, 1-3/4 in., 50,000 lb.
Mfr # 1019659
Zoro # G2368655
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 50,000 lb
- Width Between Eyes 2 7/8 in
- Body Size 1 3/4 in
- Pin Dia. 2 3/64 in
- Pin Style Bolt, Cotter, Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 2 7/8 in |
Body Size | 1 3/4 in |
Pin Dia. | 2 3/64 in |
Pin Diameter | 2 in |
Inside Length | 7 in |
Inside Width | 5 in |
Details
Item | Shackle |
Working Load Limit | 50,000 lb |
Pin Style | Bolt, Cotter, Nut |
Standards | ASME B30.26 |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Lifting Capability | For Lifting |
Pin Color | Red |
Pin Type | Removable Bolt and Nut |
Pin Finish | Galvanized |
Minimum Operating Temperature | -40 Degrees F |
Body Thickness | 1 3/4 in |
Body Color | Silver |
Body Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Shackle Type | Anchor Shackle |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- ADVANTAGE 500' 1/16 Diameter 7x7 Stainless Steel Aircraft Cable (SSAC0627X7R500)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1018669)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- CROSBY Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Bolt Pin, Hot Dipped Galvanized (1219472)
- CAMPBELL CHAIN & FITTINGS 3/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411295)
- Crosby Lifting Hardware