Shop All Shackles
Crosby
Shackle, 1-1/8" Body Sz, Galvanized
Mfr # 1019338
Zoro # G7438151
product price: $137.90
/ea
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 1/8 in |
Outside Diameter of Eye | 2 11/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 1 3/4 in |
Pin Diameter | 1 1/4 in |
Inside Length | 3 5/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 5/8 in, Inside Width 1 3/4 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 3 in W, Nylon, Yellow (EEF4-903-14)
- CASTERHQ All Terrain 4" SWIVEL Caster (Flat Free) (CB-ATSC4)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019770)
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. (G-209A)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/4" Steel - 12 Ton (BTAS1-14)
- Crosby Lifting Hardware