Shop All Shackles
Crosby
Shackle, 1-1/4 in., 24,000 lb.
Mfr # 1019597
Zoro # G2368670
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 24,000 lb
- Pin Style Bolt, Cotter, Nut
- Body Size 1 1/4 in
- Pin Dia. 1 13/32 in
- Width Between Eyes 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Size | 1 1/4 in |
Pin Dia. | 1 13/32 in |
Width Between Eyes | 2 in |
Pin Diameter | 1 3/8 in |
Inside Width | 3 1/4 in |
Inside Length | 4 5/8 in |
Details
Item | Shackle |
Working Load Limit | 24,000 lb |
Pin Style | Bolt, Cotter, Nut |
Standards | ASME B30.26 |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Shackle Type | Anchor Shackle |
Lifting Capability | For Lifting |
Pin Type | Removable Bolt and Nut |
Body Finish | Galvanized |
Pin Finish | Galvanized |
Minimum Operating Temperature | -40 Degrees F |
Body Color | Silver |
Pin Color | Red |
Maximum Operating Temperature | 400 Degrees F |
Body Thickness | 1 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Width Between Eyes 2 in, Body Material Carbon Steel, Inside Length 4 5/8 in, Inside Width 3 1/4 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- CM Brake Friction Disc (35632)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Shackle, 1-1/8" Body Sz, Galvanized (1019338)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- Crosby Shackles