Shop All Shackles
Crosby
Shackle, 1-1/4" Body Sz, Galvanized
Mfr # 1019356
Zoro # G7438212
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 24,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 2 in |
Pin Dia. | 1 3/8 in |
Body Size | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 3 in |
Inside Width | 2 in |
Inside Length | 4 in |
Pin Diameter | 1 3/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Width Between Eyes 2 in, Body Material Carbon Steel, Inside Length 4 in, Inside Width 2 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE HB POLY YEL 3/8X500 (P2424S0500Y01S)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- DURASHELF Leg Post 18 in. (L2018)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- PEERLESS CHAIN 3/4 SAFE-PAS, HDG, UPC, 8063705 (8063705)
- Crosby Shackles