Shop All Shackles
Crosby
Shackle, 1-1/2 in., 60,000 lb.
Mfr # 1021110
Zoro # G2368637
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 60,000 lb
- Pin Style Bolt, Cotter, Nut
- Standards ASME B30.26
- Outside Diameter of Eye 3 5/8 in
- Body Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Diameter of Eye | 3 5/8 in |
Body Size | 1 1/2 in |
Width Between Eyes | 2 3/8 in |
Pin Dia. | 1 41/64 in |
Pin Diameter | 1 5/8 in |
Inside Width | 3 7/8 in |
Inside Length | 5 3/4 in |
Details
Item | Shackle |
Working Load Limit | 60,000 lb |
Pin Style | Bolt, Cotter, Nut |
Standards | ASME B30.26 |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Alloy Steel |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Body Finish | Galvanized |
Pin Type | Removable Bolt and Nut |
Lifting Capability | For Lifting |
Body Color | Silver |
Pin Color | Red |
Shackle Type | Anchor Shackle |
Pin Finish | Galvanized |
Body Thickness | 1 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 60,000 lb, Width Between Eyes 2 3/8 in, Body Material Alloy Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- BAILEY HYDRAULICS Remote Control 2 Button 3 Wire, 12 Vdc, 251153 (251153)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue (36FL14)
- CROSBY Anchor Shackle, Round Pin, 3/4" Pin Dia. (G-215)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- Crosby Shackles