Shop All Shackles
Crosby
Shackle, 1-1/2 in., 34,000 lb.
Mfr # 1019631
Zoro # G2368661
product price: $411.00
/ea
Free Shipping & Returns
$411.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 34,000 lb
- Body Size 1 1/2 in
- Pin Dia. 1 43/64 in
- Pin Style Bolt, Cotter, Nut
- Standards ASME B30.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Size | 1 1/2 in |
Pin Dia. | 1 43/64 in |
Width Between Eyes | 2 3/8 in |
Pin Diameter | 1 5/8 in |
Inside Width | 3 7/8 in |
Inside Length | 5 3/4 in |
Details
Item | Shackle |
Working Load Limit | 34,000 lb |
Pin Style | Bolt, Cotter, Nut |
Standards | ASME B30.26 |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Pin Finish | Galvanized |
Body Thickness | 1 1/2 in |
Body Color | Silver |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Pin Type | Removable Bolt and Nut |
Shackle Type | Anchor Shackle |
Body Finish | Galvanized |
Pin Color | Red |
Minimum Operating Temperature | -40 Degrees F |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay (MHGXEC85GGS)
- KEEPER 10'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2626)
- CM Screw Pin Anchor Shackle 1 (M654P)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 1/4" (RF1033)
- Crosby Shackles