Shop All Shackles
Crosby
Self-Lock Hook, Alloy Steel, 4 1/8", G100
Mfr # 1022944
Zoro # G610718712
product price: $2,810.99
/ea
Free Shipping & Returns
$2,810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 59,700 lb
- Grade 100
- Overall Width 9 7/8 in
- Finish Plain
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 9 7/8 in |
Eye Inside Height | 3 1/8 in |
Hook Opening Width | 4 1/8 in |
Eye Inside Diameter | 3 5/32 in |
Compatible Chain Trade Size | 26 mm |
Details
Item | Self-Locking Hook |
Working Load Limit | 59,700 lb |
Grade | 100 |
Finish | Plain |
Color | Silver |
Standards | 1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A) |
Attachment Type | Eye |
Material | Alloy Steel |
Minimum Operating Temperature | -40 Degrees F |
Hardware Included | Latch |
Material Thickness | 2 11/16 in |
Maximum Operating Temperature | 392 Degrees F |
Compatible Chain Grade | 100 |
Markings | Deformation Markings, Maximum Angle Markings |
Lifting Capability | For Lifting |
Hook Type | Self-Locking Hook |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 59,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 11/16 in, Hook Opening Width 4 1/8 in, Overall Width 9 7/8 in, Eye Inside Diameter 3 5/32 in, Eye Inside Height 3 1/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE Load Binder Ratchet 1/4 Gr 70 (45943-22)
- DAYTON Load Chain Hoist (GGS_56925)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- Crosby Lifting Hardware