Shop All Shackles
Crosby
Self-Lock Hook, Alloy Steel, 3 7/8", G100
Mfr # 1004358
Zoro # G810718680
product price: $2,656.99
/ea
Free Shipping & Returns
$2,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 34,160 lb
- Eye Inside Height 3 1/4 in
- Grade 100
- Finish Plain
- Overall Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Height | 3 1/4 in |
Overall Width | 8 3/4 in |
Eye Inside Diameter | 3 7/16 in |
Compatible Chain Trade Size | 22 mm |
Hook Opening Width | 3 7/8 in |
Details
Item | Self-Locking Hook |
Working Load Limit | 34,160 lb |
Grade | 100 |
Finish | Plain |
Attachment Type | Swivel |
Standards | 1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A) |
Material | Alloy Steel |
Color | Silver |
Minimum Operating Temperature | -40 Degrees F |
Compatible Chain Grade | 100 |
Material Thickness | 2 3/16 in |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 392 Degrees F |
Hardware Included | Latch, Roll Pin, Spring, Swivel |
Markings | Deformation Markings, Maximum Angle Markings |
Hook Type | Self-Locking Hook |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 34,160 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 3/16 in, Hook Opening Width 3 7/8 in, Overall Width 8 3/4 in, Eye Inside Diameter 3 7/16 in, Eye Inside Height 3 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- Crosby Lifting Hardware