Shop All Shackles
Crosby
Self-Lock Hook, Alloy Steel, 2 5/8", G100
Mfr # 1022941
Zoro # G010718671
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 16,600 lb
- Attachment Type Eye
- Material Alloy Steel
- Overall Width 6 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 6 1/2 in |
Eye Inside Height | 2 1/4 in |
Hook Opening Width | 2 5/8 in |
Compatible Chain Trade Size | 16 mm |
Compatible Rope Diameter | 7/8 in |
Eye Inside Diameter | 2 3/16 in |
Details
Item | Self-Locking Hook |
Working Load Limit | 16,600 lb |
Attachment Type | Eye |
Material | Alloy Steel |
Color | Silver |
Standards | 1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A) |
Grade | 100 |
Finish | Plain |
Maximum Operating Temperature | 392 Degrees F |
Material Thickness | 1 1/2 in |
Lifting Capability | For Lifting |
Markings | Deformation Markings, Maximum Angle Markings |
Compatible Chain Grade | 100 |
Hook Type | Self-Locking Hook |
Hardware Included | Latch |
Minimum Operating Temperature | -40 Degrees F |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 16,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 2 5/8 in, Overall Width 6 1/2 in, Eye Inside Diameter 2 3/16 in, Eye Inside Height 2 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4708,4712 (GRFG4708L30000)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- CROSBY Anchor Shackle, Round Pin, 3/4" Pin Dia. (G-215)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- Crosby Shackles