Shop All Eye Bolts
Crosby
S-276 Shoulder Rivet Eye Bolt, 3/4 in, 6 in L Shank, Forged Steel
Mfr # 1045960
Zoro # G709190436
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.94 in |
Details
Item | Blind Rivet |
Description
Crosby Eye Bolt, Shoulder Rivet, Series: S-276, Measurement System: Imperial, 3/4 in Thread, 6 in Shank Length, Forged Steel, 1-1/2 in ID Eye, 2-3/4 in OD Eye, 8.94 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38200.043.0001)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- CROSBY Eye Bolt Without Shoulder, 1-1/4 in ID, Steel, Black Oxide (1090820)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-HDG)
- Crosby Eye Bolts