Shop All Chain Binders
Crosby
Ratchet Load Binder, 5/16 to 3/8 in.
Mfr # 1048404
Zoro # G2368287
original price:
$379.23
31% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type N
- Working Load Limit 8,800 lb
- Trade Size G30/G43 5/16 to 3/8 in
- Trade Size G70 N
- Standards FMCSA Part 393 Subpart, US DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1048404
- Zoro # G2368287
- Country of Origin United States
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 5/16 to 3/8 in |
Trade Size G70 | N |
Overall Length | 33 1/8 in |
Overall Width | 2 3/4 in |
Handle Length | 14 in |
Take Up Length | 8 in |
Details
Item | Load Binder |
Handle Type | N |
Working Load Limit | 8,800 lb |
Standards | FMCSA Part 393 Subpart, US DOT |
Hook to Hook Min./Max. | 22-61/64 to 30-61/64 in |
Load Binder Type | Ratchet |
Hook Type | Eye |
Description
Load Binder, Working Load Limit 8,800 lb, Take Up Length 8 in, Hook Type Eye, Load Binder Type Ratchet, Handle Length 14 in, Overall Length 33 1/8 in, Overall Width 2 3/4 in, Standards FMCSA Part 393 Subpart, US DOT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, No. 5 (45662)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- CROSBY Ratchet Load Binder, 3/8 to 1/2 in. (1048422)
- BARON LOAD BINDER 3/8""CHAIN (LLB51638)
- DEFENSEGUARD 15.5 in. 5400 lbs Malleable Load Binder (DE2736988)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 13,000 lb. (11-RTLB-2)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- KINEDYNE Lever Binder Lok (80146GRA)
- KINEDYNE Lever Chain Binder (10046GRA)
- Crosby Chain Binders