Shop All Eye Nuts
Crosby
Oval Eye Nut, 3/8" Thread Size, 1/2 in Thread Lg, Steel, Hot Dipped Galvanized
Mfr # 1090474
Zoro # G5655782
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 1/2 in
- Eye Shape Oval
- Material Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Thread Length | 1/2 in |
Eye Inside Diameter | 1 in |
Eye Outside Diameter | 1-5/8 in |
Overall Height | 2-1/16 in |
Base Height | 0.5 in |
Dimensional Standards | ASME B30.26 |
Base Diameter | 0.81 in |
Eye Inside Dia. | 1 in |
Eye Outside Dia. | 1 5/8 in |
Eye inside Diameter | 1 in |
Description
Eye Nut, Finish Hot Dipped Galvanized, Material Steel, Thread Size 3/8 In., Thread Length 1/2 in, Eye Shape Oval, Eye Inside Diameter 1 in, Eye Outside Diameter 1 5/8 in, Overall Height 2 3/32 in, Working Load Limit 1,250 lb, System of Measurement Inch, Base Diameter 0.81 in, Base Height 0.5 in, Bore Type Threaded Tapped, Dimensional Standards ASME B30.26, Eye Thickness 0.41 in, Material Fabrication Forged, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.037.0800)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.00 (5404-10)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 25 PK (U51000.031.0325)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821600-002P2)
- Crosby Eye Nuts