Shop All Eye Nuts
Crosby
Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized
Mfr # 1090517
Zoro # G5657137
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 3/8 in
- Eye Shape Oval
- Material Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 2,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 3/8 in |
Eye Inside Diameter | 1 1/4 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Dimensional Standards | ASME B30.26 |
Base Height | 0.62 in |
Base Diameter | 1 in |
Eye Outside Dia. | 2 in |
Eye Inside Dia. | 1 1/4 in |
Eye inside Diameter | 1-1/4 in |
Description
Eye Nut, Finish Hot Dipped Galvanized, Material Steel, Thread Size 1/2 In., Thread Length 3/4 in, Eye Shape Oval, Eye Inside Diameter 1 1/4 in, Eye Outside Diameter 2 in, Overall Height 2 35/64 in, Working Load Limit 2,250 lb, System of Measurement Inch, Base Diameter 1 in, Base Height 0.62 in, Bore Type Threaded Tapped, Dimensional Standards ASME B30.26, Eye Thickness 0.5 in, Material Fabrication Forged, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U08110.043.0001)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- CROSBY Oval Eye Nut, 1-1/4" Thread Size, 1-1/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090633)
- CROSBY Oval Eye Nut, 1/4" Thread Size, 3/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090438)
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- Crosby Eye Nuts