Shop All Lock Nuts
Crosby
Lock Nut, 1", Steel, Galvanized
Mfr # 1075650
Zoro # G407466628
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"
- Material Steel
- Finish Galvanized
- System of Measurement Inch
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Thread Direction | Left Hand |
Locknut Series | HG4061 |
Description
Crosby Lock Nut, Series HG4061, Measurement System Imperial, 1 in Thread, Steel, Galvanized, Left Hand Thread, 055 in Height, 112 in Width Across Flats
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2" Steel, Zinc Plated Finish (NAC020000NBX)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00HDP)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP2)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 PK (71903)
- Crosby Lock Nuts