Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Ligth Wire Rope Thimble, 3/8 in., Steel
Mfr # 1037336
Zoro # G2368418
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- Wire Rope Dia. 3/8"
- Finish Galvanized
- Standards FF-T-276b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1037336
- Zoro # G2368418
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Overall Width | 1 15/32 in |
Loop Inside Width | 15/16 in |
Loop Inside Length | 1 5/8 in |
Wall Height | 5/32 in |
Overall Length | 2 3/8 in |
Inside Wall Width | 13/32 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Ligth Wire Rope Thimble |
Material | Steel |
Finish | Galvanized |
Standards | FF-T-276b |
Wall Thickness | 1/16 in |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
End Type | Open End |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 2 3/8 in, Overall Width 1 15/32 in, Wall Height 5/32 in, Inside Wall Width 13/32 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/8 in, Loop Inside Width 15/16 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, MHG302SG (MHG302SG)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb (22MW69)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- CROSBY Wire Rope Thimble, 3/16 in., Steel (1037274)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- Crosby Chains, Ropes & Cables