Shop All Spring Latches
Crosby
Latch Kit, Steel, 5-3/16 in., 1-1/2 in.
Mfr # 1096704
Zoro # G7210323
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 5 5/32 in
- Dimension B 1 1/2 in
- Dimension C 25/64 in
- Dimension D 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1096704
- Zoro # G7210323
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 5 5/32 in |
Dimension B | 1 1/2 in |
Dimension C | 25/64 in |
Dimension D | 1 21/32 in |
Width Between Eyes | 1 21/32 in |
Latch Length | 5 1/8 in |
Latch Eye Diameter | 3/8 in |
Compatible Hook Opening Width | 5 1/4 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 5 3/16 in |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
Finish | Plain |
Color | Silver |
For Use With | 29WP92, 29WR02, 29WR11, 29WR20 |
Attachment Type | Pin |
Latch Type | Spring |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Description
Spring Latch, Latch Type Spring, Latch Length 5 1/8 in, Attachment Type Pin, Compatible Hook Opening Width 5 1/4 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP92, 29WR02, 29WR11, 29WR20, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 3/8 in, Width Between Eyes 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- CASTERHQ JOBOX JOBSITE 6" Casters, 1-321990, PK4 (321990)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- CROSBY Latch Kit, Steel, 1-21/32 in., 1/2 in. (1096421)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- Crosby Spring Latches