Shop All Spring Latches
Crosby
Latch Kit, Steel, 3-37/64 in., 1-9/64 in.
Mfr # 1096609
Zoro # G7001102
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3 9/16 in
- Dimension B 1 9/64 in
- Dimension C 17/64 in
- Dimension D 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1096609
- Zoro # G7001102
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 3 9/16 in |
Dimension B | 1 9/64 in |
Dimension C | 17/64 in |
Dimension D | 1 1/4 in |
Width Between Eyes | 1 1/4 in |
Latch Length | 3 1/2 in |
Compatible Hook Opening Width | 3 5/8 in |
Latch Eye Diameter | 1/4 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 3 9/16 in |
Finish | Plain |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
Color | Silver |
For Use With | 29WP90, 29WP99, 29WR18 |
Attachment Type | Pin |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Latch Length 3 1/2 in, Attachment Type Pin, Compatible Hook Opening Width 3 5/8 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP90, 29WP99, 29WR18, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/4 in, Width Between Eyes 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-3/10L x 24-3/5W x 27-2/5H (800312GY)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- CROSBY Latch Kit, Steel, 1-21/32 in., 1/2 in. (1096421)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- Crosby Lifting Hardware