Shop All Spring Latches
Crosby
Latch Kit, Steel, 2-5/16 in., 5/8 in.
Mfr # 1096515
Zoro # G8493301
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 2 5/16 in
- Dimension B 5/8 in
- Dimension C 13/64 in
- Dimension D 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1096515
- Zoro # G8493301
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 2 5/16 in |
Dimension B | 5/8 in |
Dimension C | 13/64 in |
Dimension D | 53/64 in |
Width Between Eyes | 27/32 in |
Latch Length | 2 1/4 in |
Compatible Hook Opening Width | 2 in |
Latch Eye Diameter | 1/4 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 2 1/32 in |
Finish | Plain |
For Use With | 29WP88, 29WP97, 29WR16, |
Color | Silver |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
Attachment Type | Pin |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Latch Length 2 1/4 in, Attachment Type Pin, Compatible Hook Opening Width 2 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP88, 29WP97, 29WR16, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/4 in, Width Between Eyes 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- R.W. ROGERS CO Non-Nesting Platform Truck, 2000 lb. (RWR-FB-NN3060)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- Crosby Spring Latches