Shop All Spring Latches
Crosby
Latch Kit, Steel, 1-29/32 in., 5/8 in.
Mfr # 1096468
Zoro # G8493292
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1 29/32
- Dimension B 5/8 in
- Dimension C 11/64 in
- Dimension D 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1096468
- Zoro # G8493292
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 1 29/32 |
Dimension B | 5/8 in |
Dimension C | 11/64 in |
Dimension D | 21/32 in |
Width Between Eyes | 21/32 in |
Latch Eye Diameter | 1/8 in |
Latch Length | 1 7/8 in |
Compatible Hook Opening Width | 1 7/8 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 1 59/64 in |
Finish | Plain |
For Use With | 29WP87, 29WP96, 29WR06, 29WR15 |
Color | Silver |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
Attachment Type | Pin |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Latch Type | Spring |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Description
Spring Latch, Latch Type Spring, Latch Length 1 7/8 in, Attachment Type Pin, Compatible Hook Opening Width 1 7/8 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP87, 29WP96, 29WR06, 29WR15, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/8 in, Width Between Eyes 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- EVEREST 1" x 10Ft 300 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (B11101)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- Crosby Spring Latches