Shop All Spring Latches
Crosby
Latch Kit, Steel, 1-21/32 in., 1/2 in.
Mfr # 1096421
Zoro # G8493283
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1 21/32 in
- Dimension B 1/2 in
- Dimension C 11/64 in
- Dimension D 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1096421
- Zoro # G8493283
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 1 21/32 in |
Dimension B | 1/2 in |
Dimension C | 11/64 in |
Dimension D | 5/8 in |
Width Between Eyes | 5/8 in |
Latch Eye Diameter | 1/8 in |
Compatible Hook Opening Width | 1 5/8 in |
Latch Length | 1 5/8 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 1 21/32 in |
Finish | Plain |
Color | Silver |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
For Use With | 29WP86, 29WP95, 29WR05, 29WR14 |
Attachment Type | Pin |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Latch Type | Spring |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Description
Spring Latch, Latch Type Spring, Latch Length 1 5/8 in, Attachment Type Pin, Compatible Hook Opening Width 1 5/8 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP86, 29WP95, 29WR05, 29WR14, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/8 in, Width Between Eyes 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- WESCO Drum Truck, 50BT Series (240083)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 9 ft (9RSBKP)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- Crosby Spring Latches