Shop All Spring Latches
Crosby
Latch Kit, Steel, 1-15/32 in., 1/2 in.
Mfr # 1096325
Zoro # G8493265
original price:
$18.74
18% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1 7/16 in
- Dimension B 1/2 in
- Dimension C 5/32 in
- Dimension D 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1096325
- Zoro # G8493265
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 1 7/16 in |
Dimension B | 1/2 in |
Dimension C | 5/32 in |
Dimension D | 1/2 in |
Width Between Eyes | 1/2 in |
Latch Length | 1 1/2 in |
Compatible Hook Opening Width | 1 1/2 in |
Latch Eye Diameter | 1/8 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 1 7/16 in |
For Use With | 29WP84, 29WP93, 29WR03, 29WR12 |
Color | Silver |
Finish | Plain |
Includes | Bolt, Cotter Pin, Latch, Nut, Spring |
Attachment Type | Pin |
Latch Type | Spring |
Hardware Included | Bolt, Cotter Pin, Latch, Nut, Spring |
Compatible Manufacturer Model Number | 1327, 1339, 319N, 320N, 322N, 339N |
Description
Spring Latch, Latch Type Spring, Latch Length 1 1/2 in, Attachment Type Pin, Compatible Hook Opening Width 1 1/2 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP84, 29WP93, 29WR03, 29WR12, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/8 in, Width Between Eyes 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12003)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- Crosby Lifting Hardware