Shop All Chain Slings
Crosby
Latch Kit, SS, 9/16 in., 11/64 in.
Mfr # 1090081
Zoro # G2368165
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension D 9/16 in
- Dimension A 2 13/32 in
- Dimension B 1 in
- For Use With 29WP88
- Dimension C 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1090081
- Zoro # G2368165
- Country of Origin China
- Category Chain Slings
Dimensions
Dimension D | 9/16 in |
Dimension A | 2 13/32 in |
Dimension B | 1 in |
Dimension C | 11/64 in |
Width Between Eyes | 9/16 in |
Latch Eye Diameter | 1/8 in |
Latch Width | 1 in |
Latch Length | 2 3/8 in |
Details
Item | Latch Kit |
For Use With | 29WP88 |
Material | Stainless Steel |
Color | Silver |
Hardware Included | Nut |
Compatible Manufacturer Model Number | 1022246 |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Latch Length 2 3/8 in, Latch Width 1 in, Material Stainless Steel, Color Silver, Compatible Grainger Part Number 29WP88, Compatible Manufacturer Model Number 1022246, Hardware Included Nut, Latch Eye Diameter 1/8 in, Width Between Eyes 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- CROSBY Latch Kit, SS, 19/32 in., 13/64 in. (1090107)
- CROSBY Latch Kit, SS, 31/64 in., 13/64 in. (1090063)
- HSI Three Leg Bridle Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 11,200lb Lmt (10TOS9/32-05)
- US CARGO CONTROL 5/8" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (58G100QOS-10)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- Crosby Chain Slings