Shop All Chain Slings
Crosby
Latch Kit, SS, 31/64 in., 13/64 in.
Mfr # 1090063
Zoro # G2368171
product price: $20.69
/ea
Sold in multiples of 2 for $41.38
$41.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dimension D 15/32 in
- For Use With 29WP86, 29WP87, 29WP95, 29WP96
- Dimension B 53/64 in
- Dimension C 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1090063
- Zoro # G2368171
- Country of Origin China
- Category Chain Slings
Dimensions
Dimension D | 15/32 in |
Dimension B | 53/64 in |
Dimension C | 3/16 in |
Dimension A | 1 27/32 in |
Width Between Eyes | 15/32 in |
Latch Length | 1 7/8 in |
Latch Width | 7/8 in |
Latch Eye Diameter | 1/4 in |
Details
Material | Stainless Steel |
Item | Latch Kit |
For Use With | 29WP86, 29WP87, 29WP95, 29WP96 |
Color | Silver |
Latch Type | Spring |
Compatible Manufacturer Model Number | 1022227, 1022238, 1022402, 1022413 |
Hardware Included | Nut |
Description
Spring Latch, Latch Type Spring, Latch Length 1 7/8 in, Latch Width 7/8 in, Material Stainless Steel, Color Silver, Compatible Grainger Part Number 29WP86, 29WP87, 29WP95, 29WP96, Compatible Manufacturer Model Number 1022227, 1022238, 1022402, 1022413, Hardware Included Nut, Latch Eye Diameter 1/4 in, Width Between Eyes 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on I (CBTBCSPI4X2)
- FRANK WINNE & SONS Manila Rope, dia. 1-1/2" L, 600 ft. (16038)
- VALLEY CRAFT Ezy-Rol, Four Wheel Steel Frame Drum Truc (F82845A2)
- WESCO Pumping Valve Assembly (050774)
- CROSBY Latch Kit, SS, 9/16 in., 11/64 in. (1090081)
- CROSBY Latch Kit, SS, 19/32 in., 13/64 in. (1090107)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-3)
- GRABIQ Sngl Leg 3/8 in Adjstbl Chain Slng GG1-GG, 5ft L, 8800lb WLL (G-3/8-GG1-GG-05)
- HSI Four Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 8ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8B-08)
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- INDUSCO Hook, 5/16", Eye Slip Ht (47400326)
- Crosby Chain Slings