Shop All Gate Door Hardware
Crosby
Latch Kit, Gate Repair Kit, 7
Mfr # 1100419
Zoro # G010481865
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Color Gold
- Bolt Length 1 1/2 in
- Throw Size 1 1/2 in
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1100419
- Zoro # G010481865
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Overall Height | 1 1/2 in |
Bolt Length | 1 1/2 in |
Throw Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Overall Width | 1 1/8 in |
Bolt Head Diameter | 1 in |
Details
Color | Gold |
Number of Mounting Holes | 1 |
Material | Brass Alloy |
Item | Gate Repair Kit |
Finish | Gold |
Latch Type | Bullard Golden Gate |
Hardware Included | Yes |
Product Type | Self-Closing Gate Assembly |
Description
Gate Repair Kit, Product Type Self-Closing Gate Assembly, Latch Type Bullard Golden Gate, Bolt Head Diameter 1 in, Maximum Shackle Diameter Not Applicable, Material Brass Alloy, Number of Mounting Holes 1, Hardware Included Yes, Color Gold, Throw Size 1 1/2 in, Bolt Length 1 1/2 in, Overall Width 1 1/8 in, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Finish Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAGAN & MASSEY Ragan & Massey 75439 Rm18 Fast-Acting Grass Killer Concentrate - 64 oz (75439)
- HUSQVARNA Walk Mower Transmission (581680801)
- LOGO BRANDS LA Chargers Checkerboard Canopy (626-42C-1)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS15X6OF (3008-2014)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- PRIME-LINE CASEMENT OPRTR 13.5""LH BRNZ (TH 23026)
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- NATIONAL HARDWARE Door/Gate Latch Black (N109-008)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- HILLMAN 1/2X12 BLACK CANE BOLT (851369)
- ONWARD 11 78inch 303 mm x 7 34inch 197 mm Gate Bracket Kit, Black (GK1)
- Crosby Gate Door Hardware