Shop All Gate Door Hardware
Crosby
Latch Kit, Bullard Self Closing, 5
Mfr # 1100375
Zoro # G210191922
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Material Brass Alloy
- Number of Mounting Holes 1
- Color Gold
- Overall Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1100375
- Zoro # G210191922
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Overall Width | 13/16 in |
Bolt Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Throw Size | 1 1/4 in |
Overall Height | 1 1/4 in |
Bolt Head Diameter | 3/4 in |
Details
Finish | Gold |
Item | Latch Kit |
Material | Brass Alloy |
Number of Mounting Holes | 1 |
Color | Gold |
Latch Type | Bullard Golden Gate |
Product Type | Self-Closing Gate Assembly |
Hardware Included | Yes |
Description
Latch Kit, Product Type Self-Closing Gate Assembly, Latch Type Bullard Golden Gate, Bolt Head Diameter 3/4 in, Maximum Shackle Diameter Not Applicable, Material Brass Alloy, Number of Mounting Holes 1, Hardware Included Yes, Color Gold, Throw Size 1 1/4 in, Bolt Length 1 1/4 in, Overall Width 13/16 in, Overall Height 1 1/4 in, Overall Length 1 1/4 in, Finish Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Latitud 60QT BLU Cooler (34664)
- STENS Throttle Control 390-851 For Echo 17801052130 (390-851)
- DR. EARTH All Pur Potting Soil 8Qt (813)
- KOHLER Knob Cover (25 341 04-S)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- ALL-SOURCE Polished Chrome Lift Knob Gate (439859)
- LOKKLATCH Security Gravity Gate Latch, 1.5In. W, Blk (LLD3KD)
- NATIONAL HARDWARE Gate Hdwr Blk Self Close (N343-475)
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In. W (1RBV4)
- MAGNALATCH Post Adapter Kit, Matte, 2-9/64" W (ML3RPK)
- LAMP Gate Latch, 1-3/32 In. W, Silver (SSG-45)
- Crosby Gate Door Hardware