Shop All Chain & Cable Hooks
Crosby
Latch Kit, .75T Carbon, 1T Alloy Hook
Mfr # 1090027
Zoro # G110445156
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Stainless Steel
- Overall Length 1 7/16 in
- Overall Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1090027
- Zoro # G110445156
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Overall Length | 1 7/16 in |
Overall Width | 9/16 in |
Throw Size | 4/25 in |
Bolt Head Diameter | 3/16 in |
Bolt Length | 19/50 in |
Overall Height | 1 7/16 in |
Details
Item | Latch Kit |
Material | Steel |
Color | Silver |
Finish | Stainless Steel |
Hardware Included | Yes |
Number of Mounting Holes | 2 |
Latch Type | Spring |
Product Type | Latch Kit |
Description
Latch Kit, Product Type Latch Kit, Latch Type Spring, Bolt Head Diameter 3/16 in, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 2, Hardware Included Yes, Color Silver, Throw Size 4/25 in, Bolt Length 19/50 in, Overall Width 9/16 in, Overall Height 1 7/16 in, Overall Length 1 7/16 in, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 3/4 in Trade, 16 ton Load, 100 Grade, Swivel Attachment, Forged Alloy S (1004349)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090250)
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- Crosby Chain & Cable Hooks