Shop All Gate Door Hardware
Crosby
Hook, Bullard Gate Repair Kit, 6
Mfr # 1100113
Zoro # G710723968
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Size 1 39/100 in
- Finish Gold
- Number of Mounting Holes 1
- Bolt Length 1 39/100 in
- Latch Type Bullard Golden Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1100113
- Zoro # G710723968
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Throw Size | 1 39/100 in |
Bolt Length | 1 39/100 in |
Overall Length | 1 3/8 in |
Overall Width | 1 in |
Overall Height | 1 3/8 in |
Bolt Head Diameter | 7/8 in |
Details
Finish | Gold |
Number of Mounting Holes | 1 |
Latch Type | Bullard Golden Gate |
Color | Gold |
Item | Hook, Bullard Gate Repair Kit, 6 |
Material | Brass Alloy |
Hardware Included | Yes |
Product Type | Gate Repair Kit |
Description
Hook, Bullard Gate Repair Kit, 6, Product Type Gate Repair Kit, Latch Type Bullard Golden Gate, Bolt Head Diameter 7/8 in, Maximum Shackle Diameter Not Applicable, Material Brass Alloy, Number of Mounting Holes 1, Hardware Included Yes, Color Gold, Throw Size 1 39/100 in, Bolt Length 1 39/100 in, Overall Width 1 in, Overall Height 1 3/8 in, Overall Length 1 3/8 in, Finish Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (394569S)
- ITW GLOBAL BRANDS 20x195 Slime Bike Tube (30049)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- MTD Cable-Brake Trans (946-05076A)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- NATIONAL HARDWARE GATE PIPE CLAMP1-5/8"" ZC (N344-630)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x18 ZN Cane Bolt (N177-196)
- MAGNALATCH Post Adapter Kit, Matte, 2-9/64" W (ML3RPK)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB58)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- ROCKWOOD Gate Latch, 2-1/16 In W, Oil Rubbed Bronze (602.10B)
- Crosby Gate Door Hardware